{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | W1/2 | |
Thread type | BSW | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Threads per inch | 12 | |
Thread ⌀ | 12.7 mm | |
External ⌀ | 38 mm | |
Height | 14 mm | |
Tolerance class | medium | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 141550 W1/2 | |
EAN / GTIN | 4045197084521 | |
Manufacturer number | 141550 W1/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |