{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 38 mm | |
Height | 10 mm | |
Type of product | Die |
Article number | 141070 12X1,5 | |
EAN / GTIN | 4062406233495 | |
Manufacturer number | 141070 12X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die HSS, MF: 12X1,5 |
||||
External ⌀ | 38 mm | 38 mm | 38 mm | 38 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread size | M12×1.5 | M12×1.5 | M12×1.5 | M12×1.5 |
Height | 10 mm | 10 mm | 10 mm | 10 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS | HSS | HSS E | HSS E |
Type of product | Die | Die | Die | Die |