{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 2.5 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Type of product | Die |
Article number | 140330 M20 | |
EAN / GTIN | 4062406233266 | |
Manufacturer number | 140330 M20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die 6g, M: M20 |
||||||
External ⌀ | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | M | M | M | M-LH | M | M |
Height | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | left-hand | right-hand | right-hand |
Tool material | HSS | HSS | HSS E | HSS | HSS | HSS E |