This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plain shank thread mill 2×D, TiAlN, MF: 16X1,5

Article no.: 139688 16X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16×1.5
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 1.5 mm
Nominal ⌀ DC 12.82 mm
Shank length Ls 48 mm
Overall length L 102 mm
Shank ⌀ Ds 18 mm
Neck ⌀ D1 17.5 mm
Programming value for countersink Lc 33.6 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Feed fz in steel < 1100 N/mm2 0.06 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Thread depth 32 mm

Identification numbers & Classifications

Article number 139688 16X1,5
Manufacturer number 139688 16X1,5

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 139682

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart