• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D 12X1

Article no.: 139680 12X1
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Product details

Technical Data

Thread size M12×1
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 1 mm
Nominal ⌀ DC 7.95 mm
Flute length Lc 26.5 mm
Shank length Ls 40 mm
Overall length L 75 mm
Shank ⌀ Ds 10 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 900 N/mm2 0.04 mm
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 26.5 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139680 12X1
EAN / GTIN 4045197778284
Manufacturer number 139680 12X1

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).
Internal coolant feed.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139680 + 129100 HB.
Order HE shank: with No. 139680 + 129100 HE.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart