{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24 | |
Coating | AlTiN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 3 mm | |
Nominal ⌀ DC | 19.95 mm | |
Flute length Lc | 49.5 mm | |
Shank length Ls | 53.2 mm | |
Overall length L | 120 mm | |
Shank ⌀ Ds | 20 mm | |
Through-coolant | yes | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.15 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 49.5 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139642 M24 | |
EAN / GTIN | 4067263128281 | |
Manufacturer number | 139642 M24 |