{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Draadafmeting | M8 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Draadspoed | 1,25 mm | |
Nominale ⌀ DC | 5,95 mm | |
Snijlengte Lc | 16,88 mm | |
Schachtlengte Ls | 36 mm | |
Totale lengte L | 64 mm | |
Schacht-⌀ Ds | 6 mm | |
Inwendige koeling | ja | |
Aantal tanden Z | 4 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Voeding fz in staal < 750 N/mm2 | 0,06 mm | |
Shank tolerance | h6 | |
Aantal spaangroeven | 4 | |
Colour ring | green | |
Internal/external application | Indvendig | |
Draaddiepte | 16,88 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139640 M8 | |
EAN / GTIN | 4045197957290 | |
Manufacturer number | 139640 M8 |