• The item cannot be ordered due to missing prices.

End cutting thread mill 2×D G1/4

Article no.: 139523 G1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Number of cutting edges Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G1/4
    Coating TiAlN
    Thread type G; BSP
    Flank angle 55 degrees
    Tool material Solid carbide
    Shank DIN 6535 HA with h6
    Number of cutting edges Z 4
    Through-coolant yes
    Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
    Countersink angle 90 degrees
    Cutting direction left-hand
    Thread pitch 1.337 mm
    Threads per inch 19
    Cutting edge ⌀ DC 9.8 mm
    Cutter length lc 4.5 mm
    Overhang L1 30 mm
    Shank length Ls 40.5 mm
    Overall length L 72 mm
    Shank ⌀ Ds 10 mm
    Neck ⌀ D1 7.74 mm
    Programming radius 4.9 mm
    Feed f z in steel < 65 HRC 0.01 mm
    Shank tolerance h6
    Number of clamping slots 4
    Internal/external application Internal
    Thread depth 30
    Type of product Combination drill / thread mill

    Identification numbers & Classifications

    Article number 139523 G1/4
    EAN / GTIN 4062406653743
    Manufacturer number 139523 G1/4

    Application Table

    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    45
    Steel < 60 HRC
    H
    40
    Steel < 65 HRC
    H
    35
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    45
    wet maximum
     
    Air
     

    Description

    Version:

    Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections).

    Note:

    Always use with cooling lubricant emulsion. (Fat content min 8%). In the case of steels >45 HRC can only be used with compressed air!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart