{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Countersink angle | 90 degrees | |
Thread pitch | 1.5 mm | |
Cutting edge ⌀ DC | 8.08 mm | |
Cutter length lc | 22.15 mm | |
Shank length Ls | 45 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 12 mm | |
Neck ⌀ D1 | 11 mm | |
Programming value for countersink L1 | 23.68 mm | |
Width of groove e1 | 1.5 mm | |
Feed fz in cast aluminium | 0.065 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 2 | |
Colour ring | without | |
Internal/external application | Internal | |
Thread depth | 20 | |
Type of product | Combination drill / thread mill |
Article number | 139516 M10 | |
EAN / GTIN | 4062406393229 | |
Manufacturer number | 139516 M10 |