{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/8 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2189 | |
Tolerance class | ISO 228 X | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | yes | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ guide value | 9.25 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 29.19 mm | |
Series | Master Form | |
Type of product | Fluteless tap |
Article number | 139425 G1/8 | |
EAN / GTIN | 4062406375140 | |
Manufacturer number | 139425 G1/8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Fluteless machine tap with oil grooves HSS-E-PM IC, TiAlN, G: G1/8 |
|||||
Taper lead form | C | C | C | C | C |
Threads per inch | 28 | 28 | 28 | 28 | 28 |
Thread pitch | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm |
Standard | DIN 2189 | DIN 2189 | DIN 2189 | DIN 2189 | DIN 2189 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E PM | HSS E PM | HSS E | HSS E PM | HSS E PM |
Tapping hole ⌀ guide value | 9.25 mm | 9.25 mm | 9.25 mm | 9.25 mm | 9.25 mm |