• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM, TiN, G: G1/8

Article no.: 139400 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating TiN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ guide value 9.25 mm
Number of clamping slots 6
Colour ring blue
Number of cutting edges Z 6
Thread depth 29.19 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139400 G1/8
EAN / GTIN 4045197509604
Manufacturer number 139400 G1/8

Application Table

Steel < 500 N/mm²
P
32
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
17
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E-PM, TiN, G: G1/8

Fluteless machine tap with oil grooves HSS-E-PM, TiN, G: G1/8

Number of cutting edges Z 6 5 6 6 6
Coating TiN TiAlN TiAlN TiAlN TiAlN
Colour ring blue green yellow blue blue
Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Overall length L 90 mm 90 mm 90 mm 90 mm 90 mm
Shank square □ 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm
Tolerance class ISO 228 X ISO 228 X ISO 228 X ISO 228 X ISO 228 X

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart