• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM, TiN, MF: 8X1

Article no.: 139260 8X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8×1
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 90 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ guide value 7.55 mm
Thread ⌀ 8 mm
Number of clamping slots 5
Colour ring blue
Number of cutting edges Z 5
Thread depth 24 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139260 8X1
EAN / GTIN 4045197509468
Manufacturer number 139260 8X1

Application Table

Steel < 500 N/mm²
P
32
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
17
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 

Description

Version:

The innovative polygon form for a wide application spectrum. Particularly suitable for nickel-chrome steels.
Satisfies DIN 374.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E-PM, TiN, MF: 8X1

Fluteless machine tap with oil grooves HSS-E-PM, TiN, MF: 8X1

Number of cutting edges Z 5 5 5 5
Number of clamping slots 5 5 5 5
Colour ring blue green without without
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 90 mm 90 mm 90 mm 90 mm
Thread pitch 1 mm 1 mm 1 mm 1 mm
Tapping hole ⌀ guide value 7.55 mm 7.55 mm 7.55 mm 7.55 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart