• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM IC / Form C 6HX M16

Article no.: 139202 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant yes
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ guide value 15.1 mm
Thread ⌀ 16 mm
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 48 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139202 M16
EAN / GTIN 4062406383510
Manufacturer number 139202 M16

Application Table

Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
38
Steel < 900 N/mm²
P
29
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
8
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart