{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 3X 6GX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ guide value | 3.7 mm | |
Thread ⌀ | 4 mm | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 6 mm | |
Type of product | Fluteless tap |
Article number | 139142 M4 | |
EAN / GTIN | 4045197446640 | |
Manufacturer number | 139142 M4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fluteless machine tap without oil grooves HSS-E 6GX M4 |
|||
Coating | TiAlN | TiAlN | TiAlN |
Flank angle | 60 | 60 | 60 |
Thread ⌀ | 4 | 4 | 4 |
Thread type | M | M | M |
Through-coolant | no | no | no |
Standard | DIN 2174 | DIN 2174 | DIN 2174 |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap |