• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E-PM 6GX, TiN, M: M5

Article no.: 139135 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 3X 6GX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ guide value 4.65 mm
Thread ⌀ 5 mm
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 7.5 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139135 M5
EAN / GTIN 4045197508799
Manufacturer number 139135 M5

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
22
Steel < 1400 N/mm²
P
17
INOX < 900 N/mm²
M
12
CuZn
N
22
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
Tolerance class: ISO 3X / 6GX = Oversize 0.02 − 0.04 mm.

Application:

For components which are galvanised after threading or which shrink slightly when hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E-PM 6GX, TiN, M: M5

Fluteless machine tap without oil grooves HSS-E-PM 6GX, TiN, M: M5

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread size M5 M5 M5 M5
Thread pitch 0.8 mm 0.8 mm 0.8 mm 0.8 mm
Through-coolant no no no no
Tool material HSS E PM HSS E HSS E HSS E PM
Tolerance class ISO 3X 6GX ISO 3X 6GX ISO 3X 6GX ISO 3X 6GX
Thread depth 7.5 mm 7.5 mm 15 mm 15 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart