{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverTap | |
Thread size | 7/8-14 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.23 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.4 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 55.56 mm | |
Type of product | Taps |
Article number | 138004 7/8-14 | |
EAN / GTIN | 4067263162483 | |
Manufacturer number | 138004 7/8-14 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 7/8-14 |
|||||
Number of clamping slots | 4 | 4 | 4 | 4 | 4 |
Thread type | UNF | UNF | UNF | UNF-LH | UNF |
Thread pitch | 1.814 | 1.814 | 1.814 | 1.814 | 1.814 |
Tapping hole ⌀ | 20.4 | 20.4 | 20.4 | 20.4 | 20.4 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 14.5 | 14.5 | 14.5 | 14.5 | 14.5 |
Thread depth | 55.56 | 44.46 | 55.56 | 55.56 | 55.56 |