{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 12-24 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 5.49 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 13.7 mm | |
Type of product | Tap |
Article number | 137870 12-24 | |
EAN / GTIN | 4045197901552 | |
Manufacturer number | 137870 12-24 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 12-24 |
||||
Taper lead form | C | C | C | C |
Number of clamping slots | 2 | 3 | 3 | 2 |
Thread type | UNC | UNC | UNC | UNC |
Thread size | 12-24 UNC | 12-24 UNC | 12-24 UNC | 12-24 UNC |
Tolerance class | 2BX | 2B | 2BX | 2B |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |
Type of product | Tap | Tap | Tap | Tap |