{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 10-24 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 3.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 137857 10-24 | |
EAN / GTIN | 4062406210045 | |
Manufacturer number | 137857 10-24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 10-24 |
|||||
Colour ring | blue | without | green | green | without |
Overall length L | 70 | 70 | 70 | 70 | 70 |
Thread pitch | 1.058 | 1.058 | 1.058 | 1.058 | 1.058 |
Norm | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E | HSS E |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |