• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM Form E, AlTiX, G: G1/8

Article no.: 137808 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Taper lead form: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size G1/8
Coating AlTiX
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 5156
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 24.33 mm
Type of product Tap

Identification numbers & Classifications

Article number 137808 G1/8
EAN / GTIN 4062406710996
Manufacturer number 137808 G1/8

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Form E (1.5 - 2 turns lead chamfer).
GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM Form E, AlTiX, G: G1/8

GARANT Master Tap machine tap HSS-E-PM Form E, AlTiX, G: G1/8

Number of cutting edges Z 3 3 3 3 3 3
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Thread ⌀ 9.73 mm 9.73 mm 9.73 mm 9.73 mm 9.73 mm 9.73 mm
Thread size G1/8 G1/8 G1/8 G1/8 G1/8 G1/8
Thread depth 24.33 mm 19.46 mm 24.33 mm 24.33 mm 24.33 mm 24.33 mm
Application for type of drilling up to 2.5×D for blind holes up to 2×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2×D for blind holes
Type of product Tap Tap Tap Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart