• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form C G1/4

Article no.: 137344 G1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Taper lead form: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G1/4
    Coating DLC
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Taper lead form C
    Helix angle 40 degrees
    Shank DIN 1835 B to h6
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.337 mm
    Threads per inch 19
    Thread ⌀ 13.16 mm
    Overall length L 100 mm
    Shank ⌀ Ds 12 mm
    Shank square □ 9 mm
    Tapping hole ⌀ 11.8 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 4
    Colour ring yellow
    Number of cutting edges Z 4
    Thread depth 32.9 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137344 G1/4
    EAN / GTIN 4045197705532
    Manufacturer number 137344 G1/4

    Application Table

    Aluminium
    N
    30
    Aluminium (short chipping)
    N
    35
    Alu > 10% Si
    N
    20
    PMMA acrylic
    N
    25
    PA 66 GF30
    N
    20
    PTFE CF25
    N
    25
    Cu
    N
    55
    CuZn
    N
    35
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine. With the latest generation of special DLC coating sp2. For use with emulsion (fat content minimum 8%).

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart