{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M30×1.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 22 mm | |
Shank square □ | 18 mm | |
Tapping hole ⌀ | 28.5 mm | |
Thread ⌀ | 30 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Serie | Pro Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 75 mm | |
Type of product | Tap |
Article number | 137170 30X1,5 | |
EAN / GTIN | 4062406374716 | |
Manufacturer number | 137170 30X1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 30X1,5 |
|||||
Colour ring | green | pink | green | blue | red |
Thread type | MF | MF | MF | MF | MF |
Thread size | M30×1.5 | M30×1.5 | M30×1.5 | M30×1.5 | M30×1.5 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E PM | HSS E PM |
Helix angle | 40 | 20 | 40 | 45 | 40 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2×D for blind holes |