{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | AlTiX | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Tap |
Article number | 137160 6X0,75 | |
EAN / GTIN | 4045197900777 | |
Manufacturer number | 137160 6X0,75 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM 6HX, AlTiX, MF: 6X0,75 |
|||
Number of clamping slots | 3 | 4 | 3 |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread size | M6×0.75 | M6×0.75 | M6×0.75 |
Standard | DIN 374 | DIN 374 | DIN 374 |
Tool material | HSS E PM | HSS E | HSS E |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H |
Shank ⌀ Ds | 4.5 mm | 4.5 mm | 4.5 mm |