• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM 18X1,5

Article no.: 137055 18X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M18×1.5
    Coating vaporised
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 20 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.5 mm
    Overall length L 110 mm
    Shank ⌀ Ds 14 mm
    Shank square □ 11 mm
    Tapping hole ⌀ 16.5 mm
    Thread ⌀ 15 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 4
    Colour ring pink
    Number of cutting edges Z 4
    Thread depth 36 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137055 18X1,5
    EAN / GTIN 4045197585455
    Manufacturer number 137055 18X1,5

    Application Table

    Steel < 900 N/mm²
    P
    18
    Steel < 1100 N/mm²
    P
    9
    Steel < 1400 N/mm²
    P
    3
    Ti > 850 N/mm²
    S
    4
    Oil
     
    wet maximum
     

    Description

    Version:

    Surface vaporised for reduced edge build-up.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart