{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.75 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 137050 8X0,75 | |
EAN / GTIN | 4045197079503 | |
Manufacturer number | 137050 8X0,75 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap HSS-E 8X0,75 |
||||
Number of cutting edges Z | 3 | 4 | 3 | 3 |
Coating | vaporised | nitrided | vaporised | TiN |
Thread ⌀ | 6 | 8 | 8 | 8 |
Thread size | M8×0.75 | M8×0.75 | M8×0.75 | M8×0.75 |
Tool material | HSS E | HSS E | HSS E | HSS E |
Thread depth | 12 | 24 | 24 | 20 |
Type of product | Tap | Tap | Tap | Tap |