• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap 12X1,25

Article no.: 136255 12X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M12×1.25
    Coating uncoated
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.25 mm
    Overall length L 100 mm
    Shank ⌀ Ds 9 mm
    Shank square □ 7 mm
    Tapping hole ⌀ 10.8 mm
    Thread ⌀ 12 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Series CleverTap
    Number of cutting edges Z 3
    Thread depth 30 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 136255 12X1,25
    EAN / GTIN 4067263162179
    Manufacturer number 136255 12X1,25

    Application Table

    Aluminium
    N
    13
    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    12
    Steel < 750 N/mm²
    P
    12
    Steel < 900 N/mm²
    P
    6
    Oil
     
    wet maximum
     

    Description

    Version:

    HOLEX Clever Tap:
    Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured – tempered thread profile.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart