• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap 4X0,5

Article no.: 136230 4X0,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M4×0.5
    Coating DLC
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Works standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form E
    Helix angle 45 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.5 mm
    Overall length L 63 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 3.5 mm
    Thread ⌀ 4 mm
    Type of threading tool Machine tap for dynamic machining
    Helix angle characteristic unequal spacing
    Number of clamping slots 3
    Colour ring yellow
    Series Master Tap
    Number of cutting edges Z 3
    Thread depth 12 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 136230 4X0,5
    EAN / GTIN 4067263829812
    Manufacturer number 136230 4X0,5

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    32
    Alu > 10% Si
    N
    20
    PMMA acrylic
    N
    20
    PA 66
    N
    18
    PEEK
    N
    18
    Cu
    N
    18
    CuZn
    N
    25
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    High-performance tap, specially developed for aluminium and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability.
    • HSS-E-PM tool material – for high cutting edge stability.
    • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
    • Dynamic helical pitch of the flutes
    • Short lead chamfer form E

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart