• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form C M2,5

Article no.: 136171 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2.5
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 40 degrees
    Shank DIN 1835 B to h6
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.45 mm
    Overall length L 70 mm
    Shank ⌀ Ds 6 mm
    Tapping hole ⌀ 2.05 mm
    Thread ⌀ 2.5 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 7.5 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 136171 M2,5
    EAN / GTIN 4045197867476
    Manufacturer number 136171 M2,5

    Application Table

    Alu plastics
    N
    32
    Aluminium (short chipping)
    N
    32
    Steel < 500 N/mm²
    P
    33
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    9
    CuZn
    N
    30
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Sturdy design with right-hand chip flutes and shank to DIN 1835-B.
    Special geometry for universal applications on machines with synchronised spindle drive. The tap is guided by the synchronised spindle on the machine. Special TiAlN-S coating for optimum tool life.
    For use with emulsion (fat content minimum 8%).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart