• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM IC / Form C M8

Article no.: 135746 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M8
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 40 degrees
    Shank DIN 1835 B to h6
    Through-coolant yes
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.25 mm
    Overall length L 90 mm
    Shank ⌀ Ds 8 mm
    Shank square □ 6.2 mm
    Tapping hole ⌀ 6.8 mm
    Thread ⌀ 8 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 3
    Colour ring blue
    Number of cutting edges Z 3
    Thread depth 20 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 135746 M8
    EAN / GTIN 4045197508324
    Manufacturer number 135746 M8

    Application Table

    Aluminium (short chipping)
    N
    32
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    20
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    9
    CuZn
    N
    30
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine.
    Special TiAlN coating for optimum tool life. For use with emulsion (fat content minimum 8%).
    With internal coolant supply for maximum tool life.

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart