• The item cannot be ordered due to missing prices.

Machine tap M2

Article no.: 135150 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2
    Coating vaporised
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.4 mm
    Overall length L 45 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 1.6 mm
    Thread ⌀ 2 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 2
    Colour ring without
    Number of cutting edges Z 2
    Thread depth 6 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 135150 M2
    EAN / GTIN 4045197076090
    Manufacturer number 135150 M2

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    GG(G)
    K
    9
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    With conically offset guide thread (3 − 4 full threads, then tapered towards the rear).
    Particularly for recessed blind hole threads where the swarf generated remains in the tap flutes.

    Advantage:

    The tapered guide section allows the tap to be reversed with greatly reduced risk of chips jamming and causing damage to the tap.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart