{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.2 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 134851 M12 | |
EAN / GTIN | 4045197346346 | |
Manufacturer number | 134851 M12 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap, vaporised, M: M12 |
|||
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Colour ring | without | without | without |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Standard | DIN 376 | DIN 376 | DIN 376 |
Cutting direction | right-hand | right-hand | right-hand |
Thread depth | 36 mm | 36 mm | 36 mm |