• The item cannot be ordered due to missing prices.

Machine tap extra long HSS-E M5

Article no.: 134660 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 125 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.2 mm
Thread ⌀ 5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 15 mm
Type of product Tap

Identification numbers & Classifications

Article number 134660 M5
EAN / GTIN 4045197075765
Manufacturer number 134660 M5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

With extra long shank.
≤ M10:Shank to DIN 371;
≥ M12:
Shank to DIN 376.

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap extra long HSS-E M5

Machine tap extra long HSS-E M5

Taper lead form C C C
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Coating uncoated uncoated uncoated
Colour ring without without without
Flank angle 60 60 60
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Tool material HSS E HSS E HSS E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart