• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form C, DLC, M: M5

Article no.: 134275 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating DLC
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Helix angle 40 degrees
Shank DIN 1835 B to h6
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.2 mm
Thread ⌀ 5 mm
Shank tolerance h6
Type of threading tool Machine tap for synchronous machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 12.5 mm
Type of product Tap

Identification numbers & Classifications

Article number 134275 M5
EAN / GTIN 4045197649140
Manufacturer number 134275 M5

Application Table

Aluminium
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
PMMA acrylic
N
25
PA 66 GF30
N
20
PTFE CF25
N
25
Cu
N
55
CuZn
N
35
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine. With the latest generation of special DLC coating sp2 for optimum tool life. For use with emulsion (fat content minimum 8%).

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures maximum process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart