• The item cannot be ordered due to missing prices.

Machine tap, nitrided, Tr: TR24X5

Article no.: 133490 TR24X5

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 24
Coating nitrided
Thread type TR
Flank angle 30 degrees
Tool material HSS E
Standard Manufacturer’s standard
Tolerance class DIN 103 7H
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 5 mm
Overall length L 245 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 19.25 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 28.87 mm
Type of product Tap

Identification numbers & Classifications

Article number 133490 TR24X5
EAN / GTIN 4045197533098
Manufacturer number 133490 TR24X5

Application Table

Aluminium (short chipping)
N
7
Steel < 500 N/mm²
P
7
Steel < 750 N/mm²
P
5
Steel < 900 N/mm²
P
3
INOX < 900 N/mm²
M
3
GG(G)
K
7
CuZn
N
7
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile correct for NC, with divided envelope cut.
Lead chamfer: ≈ 20 turns. With 25° left-hand flutes, right-hand cutting.

Advantage:

Suitable for reversing.

Note:

For use on synchronised spindles.
The lead must be machine driven.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart