{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 1/4-28 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Number of cutting edges Z | 3 | |
Thread depth | 19.05 mm | |
Type of product | Tap |
Article number | 133425 1/4-28 | |
EAN / GTIN | 4062406374310 | |
Manufacturer number | 133425 1/4-28 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 1/4-28 |
||||||
Thread size | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF |
Through-coolant | no | no | no | no | no | no |
Tapping hole ⌀ | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tolerance class | 2B | 2BX | 2BX | 2BX | 2BX | 2B |
Series | Pro Tap | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap |