{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 1/4-20 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.1 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 19.05 mm | |
Type of product | Tap |
Article number | 133360 1/4-20 | |
EAN / GTIN | 4045197901682 | |
Manufacturer number | 133360 1/4-20 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM 1/4-20 |
|||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Overall length L | 80 | 80 | 80 |
Thread ⌀ | 6.35 | 6.35 | 6.35 |
Thread type | UNC | UNC | UNC |
Tapping hole ⌀ | 5.1 | 5.1 | 5.1 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |
Serie | Master Tap | Master Tap | Pro Tap |