{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 3/8-16 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.588 mm | |
Threads per inch | 16 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Tap |
Article number | 133356 3/8-16 | |
EAN / GTIN | 4062406209575 | |
Manufacturer number | 133356 3/8-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 3/8-16 |
||||||
Colour ring | blue | blue | green | green | green | green |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Thread type | UNC | UNC | UNC | UNC | UNC | UNC |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E PM | HSS E PM | HSS E PM | HSS E | HSS E |
Tolerance class | 2BX | 2BX | 2BX | 2BX | 2B | 2B |
Type of product | Tap | Tap | Tap | Tap | Tap | Tap |