• The item cannot be ordered due to missing prices.

GARANT Master Tap SteelHT machine tap HSS-E-PM Form B G1

Article no.: 133312 G1

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Taper lead form: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size G1
    Coating TiCN
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard DIN 5156
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 2.309 mm
    Threads per inch 11
    Thread ⌀ 33.25 mm
    Overall length L 160 mm
    Shank ⌀ Ds 25 mm
    Shank square □ 20 mm
    Tapping hole ⌀ 30.75 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 4
    Colour ring red
    Number of cutting edges Z 4
    Thread depth 99.75 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 133312 G1
    EAN / GTIN 4062406236755
    Manufacturer number 133312 G1

    Application Table

    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    12
    Steel < 50 HRC
    H
    5
    TOOLOX 33
    H
    15
    TOOLOX 44
    H
    5
    INOX > 900 N/mm²
    M
    7
    Ti > 850 N/mm²
    S
    5
    Oil
     
    wet maximum
     

    Description

    Version:

    High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point, for process stability at high cutting forces.
    • HSS-E-PM tool material – for very high cutting edge stability.
    • Optimised honed cutting edges.
    • TiCN coating – for maximum wear protection.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Recommendation:

    For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by selecting a larger tapping hole diameter.

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart