{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1 | |
Coating | nitrided | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 9 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | white | |
Number of cutting edges Z | 4 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 132880 10X1 | |
EAN / GTIN | 4045197074164 | |
Manufacturer number | 132880 10X1 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap, nitrided, MF: 10X1 |
|||
Taper lead form | C | C | C |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | nitrided | TiCN | TiN |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Cutting direction | right-hand | right-hand | right-hand |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H |
Thread depth | 30 mm | 15 mm | 25 mm |