{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.5 mm | |
Thread ⌀ | 22 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 66 mm | |
Type of product | Tap |
Article number | 132875 22X1,5 | |
EAN / GTIN | 4062406081072 | |
Manufacturer number | 132875 22X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, MF: 22X1,5 |
||||
Coating | TiAlN | vaporised | AlTiX | TiN |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm |
Thread type | MF | MF | MF | MF |
Thread size | M22×1.5 | M22×1.5 | M22×1.5 | M22×1.5 |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Type of product | Tap | Tap | Tap | Tap |