• The item cannot be ordered due to missing prices.

Machine tap HSS-E 20X1,5

Article no.: 132870 20X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M20×1.5
    Coating vaporised
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 1.5 mm
    Overall length L 125 mm
    Shank ⌀ Ds 16 mm
    Shank square □ 12 mm
    Tapping hole ⌀ 18.5 mm
    Thread ⌀ 20 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring blue
    Number of cutting edges Z 3
    Thread depth 60 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132870 20X1,5
    EAN / GTIN 4045197074089
    Manufacturer number 132870 20X1,5

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    6
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    Strong spiral point.
    Guide section with oil grooves.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart