{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 15 mm | |
Thread ⌀ | 16 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 48 mm | |
Type of product | Taps |
Article number | 132845 16X1 | |
EAN / GTIN | 4067263161738 | |
Manufacturer number | 132845 16X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Clever Tap machine tap HSS-E Form B, uncoated, MF: 16X1 |
||||
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | MF | MF | MF | MF |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 15 mm | 15 mm | 15 mm | 15 mm |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Thread depth | 48 mm | 48 mm | 32 mm | 40 mm |
Type of product | Taps | Tap | Tap | Taps |