• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM extra long Form B 6HX DIN 376 M10

Article no.: 132738 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating AlTiX
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 200 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Master Tap
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 132738 M10
EAN / GTIN 4062406719050
Manufacturer number 132738 M10

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
28
Alu > 10% Si
N
16
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
24
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
6
GG(G)
K
16
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

All sizes with shank to DIN 376 (= shank ⌀ tapered). Therefore suitable for greater operating depths.

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart