• The item cannot be ordered due to missing prices.

Brass machine tap short, uncoated, M: M2

Article no.: 132600 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 36 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring white
Number of cutting edges Z 3
Thread depth 6 mm
Type of product Tap

Identification numbers & Classifications

Article number 132600 M2
EAN / GTIN 4045197072092
Manufacturer number 132600 M2

Application Table

GG(G)
K
10
CuZn
N
13
dry
 

Description

Version:

With 6° flute angle and short chamfer lead (2 − 3 turns).

Application:

For use as machine tap or for cleaning existing threads by hand.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart