• The item cannot be ordered due to missing prices.

GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX, TiCN, M: M16

Article no.: 131940 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring red
Series Master Tap
Number of cutting edges Z 3
Thread depth 48 mm
Type of product Tap

Identification numbers & Classifications

Article number 131940 M16
EAN / GTIN 4062406236229
Manufacturer number 131940 M16

Application Table

Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
12
Steel < 50 HRC
H
5
TOOLOX 33
H
15
TOOLOX 44
H
5
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point, for process stability at high cutting forces.
  • HSS-E-PM tool material – for very high cutting edge stability.
  • Optimised honed cutting edges.
  • TiCN coating – for maximum wear protection.

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by selecting a larger tapping hole .

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart