• The item cannot be ordered due to missing prices.

Machine tap 6G DIN 371, uncoated, M: M6

Article no.: 131300 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 3 6G
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 131300 M6
EAN / GTIN 4045197069634
Manufacturer number 131300 M6

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.
Tolerance class ISO 3 / 6G
= oversize 0.02 − 0.04 mm.

Application:

For components which are galvanised after threading or shrink slightly when hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap 6G DIN 371, uncoated, M: M6

Machine tap 6G DIN 371, uncoated, M: M6

Number of cutting edges Z 3 3 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Colour ring without without without without without without
Thread pitch 1 mm 1 mm 1 mm 1 mm 1 mm 1 mm
Tapping hole ⌀ 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Thread depth 18 mm 18 mm 18 mm 18 mm 18 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart