• The item cannot be ordered due to missing prices.

Hand tap set G2

Article no.: 130550 G2

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5157
  • Taper lead form: C; D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G2
Coating uncoated
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 5157
Taper lead form C; D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Thread ⌀ 59.61 mm
Overall length L 160 mm
Shank ⌀ Ds 45 mm
Shank square □ 35 mm
Tapping hole ⌀ 57 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 119.22 mm
Type of product Tap

Identification numbers & Classifications

Article number 130550 G2
EAN / GTIN 4045197067685
Manufacturer number 130550 G2

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart