• The item cannot be ordered due to missing prices.

Hand tap set M3

Article no.: 130400 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 40 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 6 mm
Type of product Tap

Identification numbers & Classifications

Article number 130400 M3
EAN / GTIN 4045197066213
Manufacturer number 130400 M3

Application Table

Alu > 10% Si
N
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set  M3

Hand tap set M3

Flank angle 60 60 60 60
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Thread pitch 0.5 0.5 0.5 0.5
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 2.7 2.7 2.7 2.7
Cutting direction right-hand right-hand right-hand right-hand
Shank ⌀ Ds 3.5 3.5 3.5 3.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart