• The item cannot be ordered due to missing prices.

Hand tap, single Second tap M2

Article no.: 130170 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS
    Standard DIN 352
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form D
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.4 mm
    Overall length L 32 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 1.6 mm
    Thread ⌀ 2 mm
    Type of threading tool Hand tap
    Colour ring without
    Thread depth 4 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130170 M2
    EAN / GTIN 4045197065711
    Manufacturer number 130170 M2

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    GG(G)
    K
    Uni
     
    Oil
     
    dry
     

    Description

    Version:

    Size M2.3 and M2.6 to old DIN profile.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart