• The item cannot be ordered due to missing prices.

Hand tap, single Taper tap M10

Article no.: 130160 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 63 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 20 mm
Type of product Tap

Identification numbers & Classifications

Article number 130160 M10
EAN / GTIN 4045197065612
Manufacturer number 130160 M10

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Size M2.3 and M2.6 to old DIN profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap, single Taper tap M10

Hand tap, single Taper tap M10

Taper lead form A A ;D ;C D
Type of threading tool Hand tap Hand tap Hand tap
Thread ⌀ 10 10 10
Thread type M M M
Thread pitch 1.5 1.5 1.5
Shank square □ 5.5 5.5 5.5
Shank ⌀ Ds 7 7 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart