{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1-12 UNF LH | |
Coating | uncoated | |
Thread type | UNF-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 2.117 mm | |
Threads per inch | 12 | |
Thread ⌀ | 25.4 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 23.25 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 63.5 mm | |
Type of product | Tap |
Article number | 130041 1-12 | |
EAN / GTIN | 4062406046620 | |
Manufacturer number | 130041 1-12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Left-hand thread blind hole machine tap 1-12 |
||||
Threads per inch | 12 | 12 | 12 | 12 |
Thread type | UNF-LH | UNF | UNF | UNF |
Thread size | 1-12 UNF LH | 1-12 UNF | 1-12 UNF | 1-12 UNF |
Thread pitch | 2.117 | 2.117 | 2.117 | 2.117 |
Norm | DIN 376 | DIN 374 | DIN 376 | DIN 376 |
Cutting direction | left-hand | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS | HSS E | HSS E |